- Tool Bag
- 20" L x 10 1/4" H
- Canvas
| Manufacturer Name | Proto� |
| No. of Pouches | 1 |
| Material | Canvas |
| Color | White |
| Height | 10 1/4 in |
| Length | 20 in |
| Weight | 2.63 LB |
| EAN or UPC | 662679500634 |
| Manufacturer Name | Proto� |
| No. of Pouches | 1 |
| Material | Canvas |
| Color | White |
| Height | 10 1/4 in |
| Length | 20 in |
| Weight | 2.63 LB |
| EAN or UPC | 662679500634 |