- 10 in Length
- Drift Punch
features
- Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted.
- Application: for installing and removing pins and shafts.
- One-piece design for strength and durability.
- Reverse taper to help prevent binding.
- Made from S2 steel and specially heat-treated for greater strength and durability.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
| Punch Type | Drift |
| Tip Size | 1/4 in |
| Material | S2 Steel |
| Family Name | Drift Punch |
| Length | 10 in |
| Weight | 0.5 LB |
| EAN or UPC | 662679036010 |

