- 7 in Length
- Drift Punch
features
- Spark-resistant, mar-resistant.
- Designed to help prevent damage to the object being struck.
| Tip Size | 1/2 in |
| Punch Type | Drift |
| Family Name | Brass Drift Punch |
| Material | Brass |
| Length | 7 in |
| Weight | 0.44 LB |
| EAN or UPC | 662679033972 |

