- Drift Punch
- 3/8 in Tip
- 10 1/8 in Long
| Punch Type | Drift |
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Material | Tool Steel |
| Length | 10 1/8 in |
| Tip Type | Round |
| Weight | 1.13 LB |
| EAN or UPC | 662679010300 |
| Punch Type | Drift |
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Material | Tool Steel |
| Length | 10 1/8 in |
| Tip Type | Round |
| Weight | 1.13 LB |
| EAN or UPC | 662679010300 |