- Drift Punch
- 3/16 in Tip
- 10 1/8 in Long
applications
- For installing and removing pins and shafts
- Used to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
features
- Installs or removes pins and shafts
- Modified parabolic struck end
- Resists mushrooming and chipping
compliances
- 0
| Tip Size | 3/16 in |
| Hex Size | 3/8 in |
| Punch Type | Drift |
| Length | 10 1/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679010317 |

