- 10 1/8 in Length
- 5 Pieces
- 1/2 In, 1/4 In, 1/8 In, 3/16 In, 5/16 In, Tool Roll Pouch
features
- For Installing and Removing Pins and Shafts, Used to Align Holes in 2-or More Pieces of Metal Through which a Bolt or Screw is to be Inserted, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
| Material | S2 Steel |
| No. of Pieces | 5 |
| Family Name | 5 Piece S2 Steel Drift Punch Set |
| Set Includes | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, Tool Roll Pouch |
| Weight | 2.37 LB |
| EAN or UPC | 662679010362 |

