- 5 Piece
- Drift Punch Set
features
- Made from S2 steel and specially heat treated for greater strength and durability
- One-piece design for strength and durability
- Reverse taper to help prevent binding
- Modified parabolic striking end to help reduce mushrooming and chipping
- Black oxide finish to help prevent rust corrosion, extending tool life and performance
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
- Set offers a wide range of sizes to handle a variety of jobs
- Includes a pouch for convenient storage solution
includes
- Five pocket red canvas tool roll
- 1/8", 3/16", 7/32", 1/4" and 5/16" drift punches
| No. of Pieces | 5 |
| Carton Length | 10 in |
| Package Type | Tool Roll |
| Punch Type | Drift |
| Carton Height | 3/16 in |
| Weight | 2.4 LB |
| EAN or UPC | 662679036157 |

