- Screw Starter
- Slotted /Phillips Tip
- 6 1/4 inOverall Length
features
- Pocket clip
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Overall Length | 6.25 in |
| Shank Length | 6.25 mm |
| Tip Type | Phillips®, Slotted |
| Weight | 0.05 LB |
| EAN or UPC | 662679041984 |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Overall Length | 6.25 in |
| Shank Length | 6.25 mm |
| Tip Type | Phillips®, Slotted |
| Weight | 0.05 LB |
| EAN or UPC | 662679041984 |