- Screw Starter
- Phillips Tip
- 9 3/4 inOverall Length
features
- Pocket clip
| Shank Material | Alloy Steel |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 9.75 mm |
| Overall Length | 9.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679042011 |
| Shank Material | Alloy Steel |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 9.75 mm |
| Overall Length | 9.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679042011 |