- Tool Box
- 26" L x 9 1/2" H x 8 1/2" D
- Removable Steel Tote Tray
- Heavy-Duty Side Handles
| Manufacturer Name | Proto� |
| Depth | 8.5 in |
| Material | Steel |
| Color | Red |
| Height | 9 1/2 in |
| Storage Capacity | 2133 in3 |
| Length | 26 in |
| Weight | 19.37 LB |
| EAN or UPC | 662679991319 |
| Manufacturer Name | Proto� |
| Depth | 8.5 in |
| Material | Steel |
| Color | Red |
| Height | 9 1/2 in |
| Storage Capacity | 2133 in3 |
| Length | 26 in |
| Weight | 19.37 LB |
| EAN or UPC | 662679991319 |