- Tool Box
- 14" L x 6 1/2" H x 6" D
- Removable Steel Tote Tray
- Heavy-Duty Side Handles
| Manufacturer Name | Proto� |
| Storage Capacity | 546 in3 |
| Color | Red |
| Depth | 6 in |
| Height | 6 1/2 in |
| Length | 14 in |
| Material | Steel |
| Weight | 10.3 LB |
| EAN or UPC | 662679991326 |
| Manufacturer Name | Proto� |
| Storage Capacity | 546 in3 |
| Color | Red |
| Depth | 6 in |
| Height | 6 1/2 in |
| Length | 14 in |
| Material | Steel |
| Weight | 10.3 LB |
| EAN or UPC | 662679991326 |