- 6 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Use to tighten side slot nuts on collars, lock nuts and bearings.
| Inch/Metric | Inch |
| Capacity | 3/4 in to 2 in |
| Type | Adjustable Hook |
| Capacity [Min] | 3/4 in |
| Overall Length | 6 3/8 in |
| Hook Depth | 1/8 in |
| Family Name | Adjustable Hook Spanner Wrench |
| Weight | 0.34 LB |
| EAN or UPC | 662679120368 |

