- 8 1/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Use to tighten side slot nuts on collars, lock nuts and bearings.
| Type | Adjustable Hook |
| Family Name | Adjustable Hook Spanner Wrench |
| Inch/Metric | Inch |
| Capacity [Min] | 1.25 in |
| Capacity | 1 1/4 in to 3 in |
| Hook Depth | 5/32 in |
| Overall Length | 8 1/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 662679120375 |

