- 11 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Use to tighten side slot nuts on collars, lock nuts and bearings.
| Inch/Metric | Inch |
| Hook Depth | 3/16 in |
| Family Name | Adjustable Hook Spanner Wrench |
| Capacity [Min] | 2 in |
| Type | Adjustable Hook |
| Capacity | 2 in to 4 3/4 in |
| Overall Length | 11 3/8 in |
| Weight | 1.13 LB |
| EAN or UPC | 662679120382 |

