- 12 1/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Use to tighten side slot nuts on collars, lock nuts and bearings.
| Capacity | 4 1/2 in to 6 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 12 1/8 in |
| Capacity [Min] | 4.5 in |
| Hook Depth | 1/4 in |
| Type | Adjustable Hook |
| Family Name | Adjustable Hook Spanner Wrench |
| Weight | 1.21 LB |
| EAN or UPC | 662679120399 |

