- 13 3/4 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Use to tighten side slot nuts on collars, lock nuts and bearings.
| Capacity [Min] | 6.125 in |
| Hook Depth | 5/16 in |
| Type | Adjustable Hook |
| Family Name | Adjustable Hook Spanner Wrench |
| Overall Length | 13 3/4 in |
| Inch/Metric | Inch |
| Capacity | 6 1/8 in to 8 3/4 in |
| Weight | 1.52 LB |
| EAN or UPC | 662679121556 |

