- 6 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with holes or slots on the face of a bearing or nut.
- Used to tighten collars, lock nut rings and seal/packing nuts on hydraulic cylinders.
| Pin Length | 1/4 in |
| Pin Size | 3/16 in |
| Jaw Opening [Nom] | 2 in |
| Overall Length | 6 3/8 in |
| Capacity | 2 in |
| Manufacturer Name | Proto� |
| Weight | 0.34 LB |
| EAN or UPC | 662679120405 |

