- 10 3/8 in Overall Length
applications
- Servicing seal and packing nuts on hydraulic cylinders
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with holes or slots on the face of a bearing or nut.
- Used to tighten collars, lock nut rings and seal/packing nuts on hydraulic cylinders.
compliances
- 0
| Overall Length | 10 3/8 in |
| Center to Center | N/A |
| Style | Adjustable |
| Pin Size | 5/16 in |
| Capacity | 4 in |
| Pin Length | 1/2 in |
| Weight | 1.23 LB |
| EAN or UPC | 662679120429 |

