- 6 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with side holes or slots.
- Used to tighten side slot nuts on collars, lock nuts and bearings.
| Capacity [Min] | 3/4 in |
| Capacity | 3/4 in to 2 in |
| Pin Length | 5/32 in |
| Family Name | Adjustable Pin Spanner Wrench |
| Type | Adjustable Pin |
| Inch/Metric | Inch |
| Overall Length | 6 3/8 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679121570 |

