- 8 1/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with side holes or slots.
- Used to tighten side slot nuts on collars, lock nuts and bearings.
| Overall Length | 8 1/8 in |
| Handle Type | Straight |
| Capacity | 1 1/4 in to 3 in |
| Pin Length | 3/16 in |
| Pin Size | 3/16 in |
| Capacity [Min] | 1.25 in |
| Weight | 0.58 LB |
| EAN or UPC | 662679121587 |

