- 11 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with side holes or slots.
- Used to tighten side slot nuts on collars, lock nuts and bearings.
| Pin Length | 1/4 in |
| Capacity [Min] | 2 in |
| Overall Length | 11 3/8 in |
| Weight | 1.16 LB |
| EAN or UPC | 662679121600 |

