- 12 1/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Precision machined pins provide engagement with side holes or slots.
- Used to tighten side slot nuts on collars, lock nuts and bearings.
| Capacity [Min] | 4.5 in |
| Grip | Non-Cushioned |
| Pin Size | 3/8 in |
| Manufacturer Name | Proto� |
| Handle Type | Straight |
| Capacity | 4 1/2 in to 6 1/4 in |
| Pin Length | 1/4 in |
| Overall Length | 12 1/8 in |
| Weight | 1.34 LB |
| EAN or UPC | 662679121617 |

