- 11 13/16 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Long offset handle provides greater leverage and clearance for knuckles and obstructions.
- Hardened tapered handle aligns bolt and rivet holes.
- Openings are precision broached for proper fit.
| Finish | Black Oxide |
| Outside Head Width | 1 9/16 in |
| Overall Length | 11 13/16 in |
| Head Width | 1 11/16 in |
| Inch/Metric | Inch |
| Head Thickness | 7/16 in |
| Weight | 0.77 LB |
| EAN or UPC | 662679120436 |

