- 14 3/16 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Long offset handle provides greater leverage and clearance for knuckles and obstructions.
- Hardened tapered handle aligns bolt and rivet holes.
- Openings are precision broached for proper fit.
| Inch/Metric | Inch |
| Family Name | Spud Handle Offset Open End Wrench |
| Wrench Opening | 1 in |
| Head Thickness | 9/16 in |
| Outside Head Width | 2 3/16 in |
| Head Width | 1 7/8 in |
| Overall Length | 14 3/16 in |
| Finish | Black Oxide |
| Type | Spud |
| Weight | 1.19 LB |
| EAN or UPC | 662679120504 |

