- 300 lbs Capacity
features
- 300 LB. seating capacity.
- 18" seating height.
- 1" chrome finished tubular steel constructed frame.
- 3" industrial grade hard floor casters, 2 with brakes.
- Comfortable 16" x 16" x 3-1/2" thick vinyl fabric over foam seat.
- Contoured 12" x 6" x 2-1/2" thick vinyl over foam back.
- 12" x 18" x 1-3/4" heavy-duty stamped steel tool tray.
| Material | Chrome Finished Tubular Steel, Vinyl |
| Color | Black, Chrome |
| Width | 16 in |
| Height | 36 in |
| Weight | 21.38 LB |
| EAN or UPC | 662679047474 |

