- 20 29/32 in Overall Length 15 Pieces
features
- Universal design fits many different types of pulleys having slots or holes, including camshaft and crankshaft pulleys.
- Wrench is adjustable from 1-1/4" to 5".
- Works with a 1/2" ratchet or breaker bar.
| Capacity [Min] | 1 1/4 in, 32 mm |
| Pin Length | 3/8 in |
| Overall Length | 20 29/32 in |
| No. of Pieces | 15 |
| Weight | 2.63 LB |
| EAN or UPC | 662679046620 |

