Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/4 in Drive Torque Wrench Assembly

JH4-250

SUPERSEDED TO PRTO_JH4-250RB, MTRL - 117178511
Item #105845423
  • Torque Wrench Assembly
1/4 in Drive Torque Wrench Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench Assembly

features

  • Full interface with Proto® Interchangeable Head Attachments.
  • Accuracy of +/- 2% of indicated value in both clockwise and counter clockwise directions.
  • Broad accuracy range extends from 10% to 100% of Full Scale to help reduce the number of torque wrenches required.
  • Ninety-nine "on-board" memory storage locations help improve efficiency when taking multiple torque readings.
  • Three units of measure are available (Ft-lb, In-lb, and Nm).
  • Three operating modes: Track Mode, Peak Hold and Auto Clear.
  • Fast sampling rate helps maintain high accuracy during torque applications.
  • Torque wrench head rotates to allow for easy viewing of LCD display.
  • Easy to read LCD Display with large digits.
  • 3-way Red/Green/Yellow lights.
  • Yellow light appears at the low end of the zone.
  • Green light appears and buzzer sounds when the target is reached.
  • Red light appears with intermittent buzzer when it is over torqued.
  • Audible buzzer helps identify when desired torque target zones are approaching and met.
  • Target torque zone is adjustable from 1% to 10% of targeted torque value.
  • Meets or exceeds ASME B107.28
Drive Size 1/4 in
Overall Length 17 1/4 in
Weight 2.64 LB
EAN or UPC 662679005689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison