features
- Open end is angled to 15º to help keep shank clear of obstructions helping to improve access.
| Finish | Black Oxide |
| Height | 5/8 in |
| Width | 1 5/16 in |
| Torque [Max] | 1060 in lb |
| Overall Length | 3 27/32 in |
| Drive Size | 16 mm |
| Family Name | Open End Torque Wrench Head |
| Weight | 0.21 LB |
| EAN or UPC | 662679004903 |

