Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJH5-6006C

JH5-6006C

3/8 in Drive Torque Wrench Assembly
Item #105858940
  • Torque Wrench Assembly
Proto® ToolsJH5-6006C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench Assembly

features

  • Full interface with Proto® Interchangeable Head Attachments.
  • Accuracy of +/-4% CW and +/-6% CCW.
  • Two sizes available.
  • Meets or exceeds ASME B107.14M specification.
Overall Length 15 in
Drive Size 3/8 in
Weight 3.06 LB
EAN or UPC 662679005665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison