Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJH7-6014C

JH7-6014C

1/2 in Drive Torque Wrench Assembly
Item #105862645
  • Torque Wrench Assembly
Proto® ToolsJH7-6014C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench Assembly

features

  • Full interface with Proto® Interchangeable Head Attachments.
  • Accuracy of +/-4% CW and +/-6% CCW.
  • Two sizes available.
  • Meets or exceeds ASME B107.14M specification.
Drive Size 1/2 in
Overall Length 26 in
Weight 5.9 LB
EAN or UPC 662679005672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison