- Full Polish Finish
- Metric
- 4 Pieces
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Converts ratcheting wrench into super-thin ratchets or ratcheting bit drivers.
- Inserts into box end with a stable locking and release mechanism.
- Easy to read markings.
- Converts:
- -10mm Ratcheting Wrench to 1/4" Drive Bit Adapter
- -10mm Ratcheting Wrench to 1/4" Drive Adapter
- -13mm Ratcheting Wrench to 3/8" Drive Adapter
- -19mm Ratcheting Wrench to 1/2" Drive Adapter
| No. of Pieces | 4 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.24 LB |
| EAN or UPC | 662679975180 |

