- 10 63/64 in Overall Length
- Black Oxide Finish
- Metric
- 12 Point
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping improve speed and access.
- Fits most 4, 6 and 12 point fasteners.
- Designed for heavy use in close quarters where hammer or sledge is required to loosen frozen nuts or set large fasteners.
- High strength rectangular design withstands heavy sledging.
- Box opening designed to remain in place on fastener when wrench is struck.
- Heavy box walls provide greater transmission of torque to fastener.
- Straighter handle design than striking wrenches resists springing, nut turns easier.
| Inch/Metric | Metric |
| Overall Length | 10 63/64 in |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Finish | Black Oxide |
| Offset Height | 1 17/64 in |
| Head Thickness | 1 3/8 in |
| No. of Points | 12 |
| Wrench Opening | 55 mm |
| Head Width | 91 mm |
| Weight | 5.21 LB |
| EAN or UPC | 662679121167 |

