- 1 1/8 in Size
- Inch
- 8 1/2 in Overall Length
features
- Use check nut wrenches to tighten jam nuts, check nuts or lock nuts.
- In confined spaces, the 15° head allows for a full 30° rotation by flipping wrench over.
- Ultra thin profile improves access in close quarters.
- Non-reflective black oxide finish for use where non-plated products are required.
| Inch/Metric | Inch |
| Wrench Opening | 1 1/8 in |
| Type | Check Nut |
| Width | 2 13/32 in |
| Overall Length | 8 1/2 in |
| Head Thickness | 9/32 in |
| Family Name | Black Oxide Check Nut Wrench |
| Finish | Black Oxide |
| Weight | 0.58 LB |
| EAN or UPC | 662679979843 |

