- Nut Driver
features
- Ergonomic quad-lobe handle design with 360° texture grip for additional grip.
- Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications.
- Screwdrivers meet ASME B107.15 standards.
- Made in USA.
- HANDLE
- Impact and chemical resistance handles are four-sided with broad but shallow flutes.
- Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry).
- Four-sided handle design helps prevent "roll away" from the work surface.
| Overall Length | 7 5/8 in |
| Handle Material | Plastic |
| Shank Length | 2 7/8 in |
| Shank Type | Round |
| Inch/Metric | Metric |
| Handle Color | Black/Gray |
| Handle Type | Quad-Lobe |
| Weight | 0.26 LB |
| EAN or UPC | 662679082734 |

