- Phillips® Tip Type
- #1 Tip Size
- 6 3/4 in Overall Length
features
- Ergonomic quad-lobe handle design with 360° texture for additional grip.
- Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications.
- Screwdrivers meet ASME B107.15 standards.
- Made in USA.
- HANDLE
- Impact and chemical resistant handles are four-sided with broad but shallow flutes.
- Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry).
- Four-sided handle design helps prevent "roll away" from the work surface.
- SHANK
- High-alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque.
- Fully grounded and chemically polished, then chrome plated for corrosion resistance.
- TIP
- Made of high-alloy steel (same as shank).
- Precision machined for precise fastener fit.
- Finished in black oxide to help prevent cam out and slipping.
- Tips are un-plated with a black oxide finish to help prevent chrome peeling
- an important Foreign Object Debris (FOD) concern.
| Overall Length | 6 3/4 in |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Tip Size | #1 |
| Handle Type | Quad-Lobe |
| Shank Width | 3/16 in |
| Family Name | DuraTek™ Phillips Round Bar Screwdriver |
| Handle Color | Black/Grey |
| Shank Type | Round |
| Handle Material | Nylon Alloy Blended |
| Finish | Black Oxide Tip |
| Standard | ASME B107.30 |
| Weight | 0.17 LB |
| EAN or UPC | 662679082437 |

