- 8 1/4 in Overall Length
| Shank Type | Round |
| Family Name | Phiilips Screwdriver |
| Phillips Point Size | #2 |
| Blade Length | 4 in |
| Handle Length | 4 1/4 in |
| Overall Length | 8 1/4 in |
| Handle Style | Quad-lobular Four-sided |
| Weight | 0.28 LB |
| EAN or UPC | 662679082444 |
| Shank Type | Round |
| Family Name | Phiilips Screwdriver |
| Phillips Point Size | #2 |
| Blade Length | 4 in |
| Handle Length | 4 1/4 in |
| Overall Length | 8 1/4 in |
| Handle Style | Quad-lobular Four-sided |
| Weight | 0.28 LB |
| EAN or UPC | 662679082444 |