- Black Chrome Finish
- 9 Pieces
- Fractional
features
- Black chrome finish is corrosion resistant and visually distinctive.
- Non-reversing ratcheting wrenches can be flipped over to turn the fastener in the opposite direction.
- Ratcheting spline box end is countersunk for easy application to the fastener.
- Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
- Spline design enables the wrench to contact conventional fasteners away from the corners, which help apply force over a large area helping to reduce risk of fastener rounding.
- Spline design also helps prevent rounding of corners and other fastener damage that could lead to Foreign Object Damage (FOD).
- The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.
- Anti-Slip Design (ASD) open end.
- Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
| Finish | Black Chrome |
| Family Name | 9 Piece Black Chrome Non-Reversible Combination Ratcheting Wrench Set |
| Inch/Metric | Fractional |
| No. of Pieces | 9 |
| Weight | 2.24 LB |
| EAN or UPC | 626799734904 |

