- Full Polish Finish
- 12 Pieces
- Metric
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box end is countersunk for easy application to the fastener.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Metric |
| Family Name | 12 Piece Full Polish Metric Combination Non-Reversible Ratcheting Wrench Set |
| Finish | Full Polish |
| No. of Pieces | 12 |
| Weight | 3.22 LB |
| EAN or UPC | 662679113223 |

