- Inch
- 14 Pieces
- Open End
- Non-reversible Ratcheting Box End Wrench
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box end is countersunk for easy application to the fastener.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 14 |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Open End, Non-Reversible Ratcheting Box End |
| Family Name | 14 Pieces Non-Reversible Ratcheting Combination Wrench Set |
| Weight | 6.36 LB |
| EAN or UPC | 662679113216 |

