- Inch
- 1 1/4 in Opening
- Open End, Reversible Ratcheting Box End Wrench Type
- 16 3/4 in Overall Length
- 12 Points
features
- Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Wrench Type | Open End, Reversible Ratcheting Box End |
| Finish | Black Chrome |
| Family Name | ASD Black Chrome Reversible Ratcheting Combination Wrench |
| No. of Points | 12 |
| Box End Width | 2 29/64 in |
| Open End Width | 2 1/2 in |
| Overall Length | 16 3/4 in |
| Inch/Metric | Inch |
| Box End Thickness | 5/16 in |
| Open End Thickness | 5/16 in |
| Weight | 2.37 LB |
| EAN or UPC | 662679972660 |

