- Black Chrome Finish
- 19 5/16 in Overall Length
- Fractional
features
- Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Black chrome finish is corrosion resistant and visually distinctive.
| Outside Head Width 2 | 2 39/64 in |
| Family Name | Black Chrome Combination Reversible Ratcheting Wrench |
| Inch/Metric | Fractional |
| Overall Length | 19 5/16 in |
| Finish | Black Chrome |
| Weight | 3.2 LB |
| EAN or UPC | 662679972677 |

