- Black Chrome Finish
- 8 Pieces
- Fractional
features
- 180 degree flexibility
- Box ends incorporate the TorquePlus™ system
| Finish | Black Chrome |
| Inch/Metric | Fractional |
| Family Name | 8 Piece Black Chrome Combination Locking Flex-Head Ratcheting Wrench Set |
| No. of Pieces | 8 |
| Weight | 2.3 LB |
| EAN or UPC | 662679113186 |

