- Metric
- 12 Pieces
- Open End
- Reversible Ratcheting Box End Wrench
features
- 180 degree flexibility
- Box ends incorporate the TorquePlus™ system
| No. of Pieces | 12 |
| Wrench Type | Open End, Reversible Ratcheting Box End |
| Inch/Metric | Metric |
| Family Name | 12 Pieces Reversible Ratcheting Combination Wrench Set |
| Finish | Black Chrome |
| No. of Points | Spline |
| Weight | 3.28 LB |
| EAN or UPC | 662679113193 |

