- Black Chrome Finish
- 13 Pieces
- Metric
features
- Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15-Degree angled offset box end helps keep shank clear of obstructions.
- Chrome-vanadium box ends and switch levers provide high strength and durability.
- Box end is countersunk for easy application to the fastener.
| Finish | Black Chrome |
| Inch/Metric | Metric |
| Family Name | 13 Piece Black Chrome Metric Combination Stubby Reversible Ratcheting Wrench Set |
| No. of Pieces | 13 |
| Weight | 2.35 LB |
| EAN or UPC | 662679113179 |

