- Full Polish Finish
- 22 Pieces
- Metric
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box end is countersunk for easy application to the fastener.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 22 |
| Family Name | 22 Piece Full Polish Metric Combination Reversible Ratcheting Wrench Set |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 18.01 LB |
| EAN or UPC | 662679113261 |

