- 8 Pieces
- Metric
- 12 Points
- Full Polish Finish
features
- Anti-Slip Design (ASD) open end.
- Smooth transition from head to shank.
- Industrial strength I-Beam shank provides broad bearing surface helping improve comfort and helping reduce hand fatigue.
- Protected switch lever helps prevent accidental reversal.
- Compact ratcheting head improves access.
- 72 teeth provide 5° ratcheting.
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| No. of Pieces | 8 |
| Family Name | Combination Wrench Set |
| Weight | 2.15 LB |
| EAN or UPC | 662679125202 |

