- Inch
- 9 Pieces
- Open End
- Reversible Ratcheting Box End Wrench
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Box end is countersunk for easy application to the fastener.
- Box ends incorporate the TorquePlus™ system.
| Wrench Type | Open End, Reversible Ratcheting Box End |
| No. of Points | 12 |
| Inch/Metric | Inch |
| No. of Pieces | 9 |
| Finish | Full Polish |
| Family Name | 9 Pieces Reversible Ratcheting Combination Wrench Set |
| Weight | 2.26 LB |
| EAN or UPC | 662679113230 |

