- Soft Face Tip
- Medium
- 1" Tip Diameter
- Red
| Color Code | Red |
| Tip Diameter | 1 in |
| Type | Soft Face |
| Thread Diameter | N/A |
| Tip Hardness | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 662679020859 |
| Color Code | Red |
| Tip Diameter | 1 in |
| Type | Soft Face |
| Thread Diameter | N/A |
| Tip Hardness | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 662679020859 |