- Soft Face Tip
- Medium Hard
- 1 1/2" Tip Diameter
- Cream
| Tip Hardness | Medium Hard |
| Type | Soft Face |
| Thread Diameter | N/A |
| Color Code | Cream |
| Tip Diameter | 1 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679020965 |
| Tip Hardness | Medium Hard |
| Type | Soft Face |
| Thread Diameter | N/A |
| Color Code | Cream |
| Tip Diameter | 1 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679020965 |