- Soft Face Tip
- Soft
- 1 1/2" Tip Diameter
- Brown
| Tip Hardness | Soft |
| Color Code | Brown |
| Tip Diameter | 1 1/2 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Weight | 0.1 LB |
| EAN or UPC | 662679020972 |
| Tip Hardness | Soft |
| Color Code | Brown |
| Tip Diameter | 1 1/2 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Weight | 0.1 LB |
| EAN or UPC | 662679020972 |